Beli chuck 3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Integrated Key-less Drill Chuckatribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
- KANETEC Chuck BlockDeskripsi:-As the product itself is not magnetic, attach work by inducing the magnetic force upon placing it on a magnetic chuck.-For use in combination with a magnetic chuck as an adsorption assisting tool for items having shapes that are difficult to attach with just the chuck such as the side of a plate-shaped work.atribut:
- Dimensions: 125x150x38mm
- Kennedy Jis Chuck Typetap Wrench-LongDeskripsi:Japanese Type Used in Hand Tapping operations and provide the reach and leverage needed for accurate tapping. Heavy duty ductile steel body with knurled chuck, stepped chuck jaws and four point clamping increase the range of tap sizes which can be used in the wrench fitted with a fixed T-bar. Individually boxed.atribut:
- T-Handle Adjustability: Fixed Handle
- Tap Wrench Type: T-handle Chuck
- KITAGAWA 3-Jaw Scroll Chuckatribut:
- Chuck Outside Diameter (mm): 85
- Clamping Force (kN): 9
- Outside Diameter Grip (mm): 2 - 70
- Inside Diameter Grip (mm): 24 - 64
- Specification: With handle for manual tightening
- KITAGAWA 3-Jaw Scroll ChuckDeskripsi:-The jaws has adopted a cloth guide that prevents fluctuation and distortion even at high speed rotation and improved grasping strength.-Hard jaws and soft jaws can be used. Its durability and economic efficiency are outstanding.
- TRUSCO Drill ChuckDeskripsi:-Breakage of the chuck shaft drastically decreased by adopting tough hexagon shaft.-Equipped with chuck key.-Chuck adapter insertion angle is hexagonal 6.35mm.atribut:
- Total Length: 90mm
- Chuck Capacity: 1.5 to 10mm
- TRUSCO Chuck Arbor Hardening Abrasive Articleatribut:
- Material: Chromium Molybdenum Steel (SCM415) Quenched and Ground Product
- monotaro Drill Chuck HandleDeskripsi:Adaptable chuck is a compatible drill chuck handle for many.. Tightening the drill chuckDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Tool steel
- Dimension L1 (mm): 78
- Dimension L2 (mm): 45
- Compatible Chuck: 8-JT1
- Dimensions d (mm): Φ6
- Kennedy Uk Chuck Type Tap Wrench-LongDeskripsi:English Type Used in hand tapping operations and provide the reach and leverage needed for accurate tapping in tight spaces. Heavy duty ductile steel body with knurled chuck, four equalising jaws to hold the tap true and sliding T-bar which can be used when tapping against a shoulder or other obstructions. Individually boxed.atribut:
- T-Handle Adjustability: Sliding Handle
- Tap Wrench Type: T-handle Chuck
- KOBE RED LINE Rev.Drill Ind. Keyed ChuckDeskripsi:B2834 Use for drilling and screwdriving. Two speed trigger (slow speed when pushed halfway). Directional lever accessible from both sides for left/right handed use. 10mm (3/8 Inch) chuck included. Planetary gears for longer life and smoother running. Ergonomic comfortable grip. Chuck size: 3/8 Inch (10mm). Free speed: 1,800rpm. Recommended air pressure: 6.2bar (90psi). Air consumption: 4cfm* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Spindle thread: 3/8 Inch - 24. Minimum air hose size (ID): 3/8 Inch (10mm). Noise level: 85dBA. Sound power level: 96dBA. Vibration level #: 0.4m/s2. Overall length: 185mm. Per en iso 15744:2002. #Per en 28927-5. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Horsepower: 0.5hp
- Special Features: Ergonomic Handle Planetary Gearing
- TRUSCO Chuck ArborDeskripsi:-Used in drill press and lathes, and use drill chuck etc. attached to arbor like sleeve and socket.atribut:
- External Taper Bit: MT3
- Connection Taper: JT4
- Total Length: 141.0mm
- Material: Chromium Molybdenum Steel (Scm415), A Quenching Polished Item.
- Makita Keyless Drill ChuckDeskripsi:for Drill Chuck&Key.
- TRUSCO Drill Chuck ShankDeskripsi:-Tough hexagon shaft for drill chuck.atribut:
- Total Length: 55mm
- Kennedy Uk Chuck Type Tap Wrench-StandardDeskripsi:English Type Used in hand tapping operations and provide the reach and leverage needed for accurate tapping in tight spaces. Heavy duty ductile steel body with knurled chuck, four equalising jaws to hold the tap true and sliding T-bar which can be used when tapping against a shoulder or other obstructions. Individually boxed.atribut:
- T-Handle Adjustability: Sliding Handle
- Tap Wrench Type: T-handle Chuck
- TRUSCO Drill ChuckDeskripsi:-Can be hang on a hammer drill, drill with a drill and detach screws with a bit.-Equipped with chuck key.-For SDS plus hammer drill and for rotation only.atribut:
- Total Length: 110mm
- Chuck Capacity: 2 to 13mm
- TRUSCO Keyless Drill Chuckatribut:
- Chucking Ability (mm): phi 0.8-phi 10
- Length (mm): 98
- Weight (g): 219
- Kennedy Drill Chuck ArborDeskripsi:Morse Taper Drive to Threaded Mount Precision machined, fully hardened and ground to give maximum surface contact.atribut:
- Product Type: Drill Chuck Arbors
- TRUSCO Pin Vice Bit(Chuck For Smaller-Sized Drills)Deskripsi:-A precision drill chuck that can be attached to a rechargeable screwdriver.-A precision drill chuck suitable for opening small holes and removing burr.-For drilling holes in circuit boards.-For construction work, interior work, and electrical construction work.-Collet 0.1 to 2.5mm, 1.2 to 3.2mm(main unit built-in)x 1 of each, spanner for final tightening, pinatribut:
- Collet Capacity: 0.1 to 2.5, 1.2 to 3.2mm
- Total Length: 65mm
- Accessories: Collet 0.1 to 2.5mm, 1.2 to 3.2mm(main unit built-in)x 1 of each, spanner for final tightening, pin
- Purpose of Use: For drilling holes in circuit boards. For construction work, interior work, and electrical construction work.
Daftar Harga chuck 3 Terbaru March 2026
| TRUSCO Integrated Key-less Drill Chuck | Rp2.899.900 |
| monotaro Drill Chuck (Chuck Bor) | Rp229.900 |
| KANETEC Chuck Block | Rp10.999.900 |
| Kennedy Jis Chuck Typetap Wrench-Long | Rp309.900 |
| Makita Drill Chuck | Rp20.900 |
| KITAGAWA 3-Jaw Scroll Chuck | Rp19.999.900 |
| KITAGAWA 3-Jaw Scroll Chuck | Rp20.999.900 |
| TRUSCO Drill Chuck | Rp479.900 |
| TRUSCO Chuck Arbor Hardening Abrasive Article | Rp469.900 |
| monotaro Drill Chuck Handle | Rp34.900 |
Data diperbarui pada 08/03/2026 (Harga belum termasuk PPN)




















































































































































/P101001142-1.jpg)

















/P102382561-3.jpg)